Breaker, Motor Protection, 0.16A, C Frame, 3P, DIN Rail Mount

Item #: 2898

Cat #: 140M-C2E-A16

UPC: 662468964272

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 0.16 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 0.16 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC
The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC. 
Also known as: 662468964272, 140M-C2E-A16

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps: 0.160
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 0.160

Customer Reviews

No reviews for this product
(0)