Sign In or Register to view pricing and more.
Documents & Guides
Appleton Edskmc3 Contender Manual Starter Cover, Number Of Poles: 3, Enclosure:nema 3, Hub Size: 1/2, 3/4, 1 In, Standard: Class I, Division 1 And 2, Groups C,d, Class Ii, Division 1 And 2, Groups E, F, G, Class Iii, For 1-gang Or 2-gang Dead-end Or Fee
Overview
Appleton Edskmc3 Contender Manual Starter Cover, Number Of Poles: 3, Enclosure:nema 3, Hub Size: 1/2, 3/4, 1 In, Standard: Class I, Division 1 And 2, Groups C,d, Class Ii, Division 1 And 2, Groups E, F, G, Class Iii, For 1-gang Or 2-gang Dead-end Or Fee
Also known as: 781381081658, EDSKMC3
Specifications
IP/NEMA Rating: | NEMA 3 |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)