Switch Box, Gangable, 2-3/4" Deep, Welded, Metallic
Item #: 28968
Cat #: CWXV-25
UPC: 785991106596
Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 3 x 2 Inch, 2-3/4 Inch, Pre-Galvanized, Welded, Metallic, Depth: 2-3/4 Inch, Bottom Knockouts Conduit: (1) 1/2 Inch, Each Side Knockouts: (1) 1/2 Inch, Cubic Inches: 14
Overview
Switch Box, 3 x 2 Inch, 2-3/4 Inch, Pre-Galvanized, Welded, Metallic, Depth: 2-3/4 Inch, Bottom Knockouts Conduit: (1) 1/2 Inch, Each Side Knockouts: (1) 1/2 Inch, Cubic Inches: 14
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Armored Cable Clamps (C-3) and CV Bracket Recessed 1/2 Inch, For use with Armored/Metal Clad Cable
Also known as: 785991106596, CWXV-25
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 2 3/4 in |
Cubic Inches: | 14 in³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 14 in³ |
Mounting: | Screw On, Nail On |
Depth: | 2 3/4 in |
Customer Reviews
No reviews for this product
(0)