Coupling, 1-1/4", PVC Coated Steel

Item #: 289535

Cat #: PRCPLG-1-1/4

UPC: 784011200641

Documents & Guides
Coupling, Size: 1 1/4 inch, Material: PVC Coated Steel, Metric Size Designators: 35 Pipe Size (Inches): 1-1/4 Nominal Weight per 100 (Pounds): 50 Outside Diameter With Rib (Inches): 2.156 Threads Per Inch: 11-1/2 Effective Length (Inches) - L2: 0.7068 Total Length of Threads to Vanish Point (Inches) - L4: 1.0085 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 1.5571
Sign In or Register to view pricing and more.

No associated products found.

Overview

Coupling, Size: 1 1/4 inch, Material: PVC Coated Steel, Metric Size Designators: 35 Pipe Size (Inches): 1-1/4 Nominal Weight per 100 (Pounds): 50 Outside Diameter With Rib (Inches): 2.156 Threads Per Inch: 11-1/2 Effective Length (Inches) - L2: 0.7068 Total Length of Threads to Vanish Point (Inches) - L4: 1.0085 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 1.5571
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011200641, PRCPLG-1-1/4

Specifications

Diameter: 1 1/4 in
Material: PVC Coated Steel
Diameter: 1 1/4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)