Toggle Switch Wallplate, 5-Gang, Nylon, White

Item #: 28951

Cat #: 80723-W

UPC: 078477494448

Documents & Guides
5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: White.
5-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White
Also known as: 078477494448, 80723-W

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Gangs: 5
Type: Toggle Switch, Standard
Size: Standard
Color: White
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 5

Customer Reviews

No reviews for this product
(0)