Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, T20-0246-g400, Bulletin Mcl (air Conditioners - T20-0246), Size/dims:2.00x2.00x2.00, Material: Steel, Finish: Gray
Overview
Air Conditioner, T20-0246-g400, Bulletin Mcl (air Conditioners - T20-0246), Size/dims:2.00x2.00x2.00, Material: Steel, Finish: Gray
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510232825, T200246G400
Specifications
Color: | Light Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)