Lantern, 1 Light, 100W Max

Item #: 289434

Cat #: 84050-185

UPC: 785652840555

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Yorktowne; Fixture Material: Die Cast Aluminumbody, Glass Shade; Fixture Finish: Forged Iron Body, Swirledmarbleize Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 10 In; Hei

Overview

Sea Gull Lighting; Wall Lantern; Yorktowne; Fixture Material: Die Cast Aluminumbody, Glass Shade; Fixture Finish: Forged Iron Body, Swirledmarbleize Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 10 In; Hei
Also known as: 785652840555, 84050-185

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Wattage: 100
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)