Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 250 MCM

Item #: 28942

Cat #: YA29LBOX

UPC: 781810554500

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/2 Inch Bolt Hole, Coded Yellow, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/2 Inch Bolt Hole, Coded Yellow, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
1/2-inch 1-hole short barrel Hylug copper compression lug for 250 kcmil AWG wire. With inspection window. Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.
Also known as: 781810554500, YA29LBOX

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 250
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)