Busway, Fusible, Busplug, 30A, 277/480VAC, I-Line II, 3PH, 4P, 4W

Item #: 2892

Cat #: PQ4603G

UPC: 785901309888

Sign In or Register to view pricing and more.
Busway, Fusible, Busplug, 30 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire

Overview

Busway, Fusible, Busplug, 30 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Designed specifically to allow maximum flexibility, ease installation and offer electrical efficiency in the distribution of low power for both commercial and industrial applications. The compact, totally enclosed design is lightweight and easy to handle. Labor studies have shown that a 75% savings in installation time is not uncommon when comparing I-Line busway with cable and conduit installations. This significant reduction in installation time can result in total installed cost for busway being significantly lower than other distribution methods.
Also known as: 785901309888, PQ4603G

Specifications

Phase: 3
Type: Fused, Bus Plug
Volts AC: 480, 277
Mounting: Vertical
Amps: 30
Class: H
Poles: 4
Standards: California Proposition 65
Phase: 3
Volts AC: 480, 277
Amps: 30
Poles: 4
Type: Fused, Bus Plug
Mounting: Vertical
Class: H
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)