Compression Lug, Copper, 1 Hole

Item #: 289051

Cat #: YA34L37

UPC: 781810018439

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1 Hole with Inspection Window, 500 kcmil, 3/8" Stud, Short Barrel, Tin Plated

Overview

Compression Lug, Copper, 1 Hole with Inspection Window, 500 kcmil, 3/8" Stud, Short Barrel, Tin Plated
Also known as: 781810018439, YA34L37

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Color: Brown
Volts AC: 600
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)