
AREAMASTER 1000W HPS CLSI DIV2
Item #: 289018
Cat #: G-AM861L-48-I/2
UPC: 781381541923
Documents & Guides
Appleton Areamaster 1000 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 1000 WTT 140000 LM Mogul High Pressure Sodium, Lamp Wattage: 1000 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Zinc Plated Steel Yoke Mount, Stainless Steel Bolts, Fixture Wattage: 1100 WTT, Amperage Rating: 1.80 AMP Starting, 2.45 AMP Operating At 480 V, Length: 19.69 IN, Width: 11 IN, Height: 26-1/4 IN, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 25 DEG C, Temperature Range: 325 DEG C, Lens Material: Glass, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Hub Size: 3/4 IN NPT, Reflector/Refractor: Alzak Finished Aluminum Reflector, Standard: NEC/CEC: For Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, UL Listed: E10794, 1598, 844, For Shopping Malls, Industrial Complexes, Ship Loading Areas, Mining Sites, Parking Lots, Sports Areas, Wet Locations
Sign In or Register to view pricing and more.
Overview
Appleton Areamaster 1000 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount, Lamp Type: 1000 WTT 140000 LM Mogul High Pressure Sodium, Lamp Wattage: 1000 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door, Silicone Rubber Gasket, Porcelain Socket, Zinc Plated Steel Yoke Mount, Stainless Steel Bolts, Fixture Wattage: 1100 WTT, Amperage Rating: 1.80 AMP Starting, 2.45 AMP Operating At 480 V, Length: 19.69 IN, Width: 11 IN, Height: 26-1/4 IN, Housing Finish: Architectural Bronze Polyester, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 25 DEG C, Temperature Range: 325 DEG C, Lens Material: Glass, Ballast Type: Constant Wattage Autotransformer (C.W.A), Ballast Quantity: 1, Hub Size: 3/4 IN NPT, Reflector/Refractor: Alzak Finished Aluminum Reflector, Standard: NEC/CEC: For Marine And Hazardous Locations Class I, Division 2, Groups A, B, C, D, UL Listed: E10794, 1598, 844, For Shopping Malls, Industrial Complexes, Ship Loading Areas, Mining Sites, Parking Lots, Sports Areas, Wet Locations
Also known as: 781381541923, G-AM861L-48-I/2
Specifications
Material: | Glass |
Material: | Glass |
Customer Reviews
No reviews for this product
(0)