Adhesive Mount With Rubber Adhes, 1" x 1

Item #: 289008

Cat #: SGABM25-A-C

UPC: 074983526802

Sign In or Register to view pricing and more.
The adhesive mount in white is mounted with rubber adhesive tape and measures 1" x 1" (25.4 mm x 25.4 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and co

Overview

The adhesive mount in white is mounted with rubber adhesive tape and measures 1" x 1" (25.4 mm x 25.4 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and co
Super Grip Adhesive Mount. Adhesive. 1 Inch x 1 Inch (25.4 mm x 25.4 mm). Low profile design keeps bundle close to mounting surface. Small overall size allows use where space is limited. Material is Nylon 6.6. Use with Miniature through Standard Panduit Cables ties. Color is Natural.
Also known as: 074983526802, SGABM25-A-C

Specifications

Color: White
Mounting: Adhesive
Material: Nylon
Color: White
Material: Nylon
Mounting: Adhesive

Customer Reviews

No reviews for this product
(0)