Slide Dimmer, Fluorescent, Nova, Brown

Item #: 288991

Cat #: NFTU-5A-BR

UPC: 027557334877

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 120V, 5A, Single-Pole, Small Control, Use with Advance Mark 10 Ballasts, Color: Brown.

Overview

Nova Slide Fluorescent Dimmer, 120V, 5A, Single-Pole, Small Control, Use with Advance Mark 10 Ballasts, Color: Brown.
Nova Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole (small control), 5A in brown
Also known as: 027557334877, NFTU-5A-BR

Specifications

Color: Brown
Type: Slide, Single-Pole
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Color: Brown
Amps: 5
Mounting: Surface
Family / Style: Nova
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)