Relay, Ice Cube, 8-Pin, 2PDT, 10A, 12VDC Coil

Item #: 28899

Cat #: 700-HA32Z12

UPC: 781180312083

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 12 Volt DC Coil, 2 Pole Double Throw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 12 Volt DC Coil, 2 Pole Double Throw
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32Z12 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 12 V DC, and two changeover contacts (double pole double throw, DPDT).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180312083, 700-HA32Z12

Specifications

Type: 8-Pin, Relay, Ice Cube
Poles: 2
Amps: 10
Volts DC Control: 12
Type: 8-Pin, Relay, Ice Cube
Amps: 10
Poles: 2
Volts DC Control: 12

Customer Reviews

No reviews for this product
(0)