Window Kit, 16" x 12", Steel Frame

Item #: 288948

Cat #: AWDH1612N4

UPC: 783510130053

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4, Size/Dims: 16" x 12", Steel Frame, Polycarbonate Window.

Overview

Window Kit, Hinged, NEMA 4, Size/Dims: 16" x 12", Steel Frame, Polycarbonate Window.
Also known as: 783510130053, AWDH1612N4

Specifications

IP/NEMA Rating: IP66, NEMA 3
Height: 16 in
Material: Polycarbonate, Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: IP66, NEMA 3
Material: Polycarbonate, Steel
Color: Gray
Height: 16 in
Width: 12 in

Customer Reviews

No reviews for this product
(0)