NEMA PANEL ENCL

Item #: 288945

Cat #: AW3030P

UPC: 782051703405

Sign In or Register to view pricing and more.
Documents & Guides
NEMA PANEL ENCL

Overview

NEMA PANEL ENCL
Also known as: 782051703405, AW3030P

Specifications

Width: 30 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Width: 30 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 30 in
Color: White

Customer Reviews

No reviews for this product
(0)