![GSK 3.937X1.312X0.125 VBN GSK 3.937X1.312X0.125 VBN](https://rexel-cdn.com/products/image.jpg?i=D3002606-FA1B-4033-96AB-57DF4CA62B7C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 IN, 1/8 IN Thick, Closed-Cell Neoprene, 100 DEG C, Dimensions: 3-15/16 IN Length X 1-15/16 IN Width, For Malleable Iron Conduit Bodies
Overview
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 IN, 1/8 IN Thick, Closed-Cell Neoprene, 100 DEG C, Dimensions: 3-15/16 IN Length X 1-15/16 IN Width, For Malleable Iron Conduit Bodies
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126503005, SGN-50
Specifications
Diameter: | 1/2 in |
Material: | Neoprene |
Diameter: | 1/2 in |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)