Push Button, 30mm, Assembled, Flush, Red, Momentary, 1NO Contact

Item #: 288898

Cat #: 10250T23R

UPC: 782113357690

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Assembled, 30.5 mm Pushbutton, Non-illuminated, Red Plastic, Flush Operator, Momentary Action, No Light Unit, 1 Normally Open Contact

Overview

Push Button, Assembled, 30.5 mm Pushbutton, Non-illuminated, Red Plastic, Flush Operator, Momentary Action, No Light Unit, 1 Normally Open Contact
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113357690, 10250T23R

Specifications

Color: Red
Type: Flush, Pushbutton
Amps: 10
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Amps: 10
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Pushbutton
Volts AC: 600

Customer Reviews

No reviews for this product
(0)