Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 18mm

Item #: 28889

Cat #: 42CM-P8MPB-D4

UPC: 662074294787

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 12 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, Light Output/Dark Output Complementary, 3 mm - 30 m, Sensing Distance, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 12 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, Light Output/Dark Output Complementary, 3 mm - 30 m, Sensing Distance, 4 Pin DC Micro Connector
Also known as: 662074294787, 42CM-P8MPB-D4

Specifications

Type: Polarized Retroreflective, Sensor
Diameter: 12 mm
Amps: 0.025
Volts DC Range: 10 - 30
Type: Polarized Retroreflective, Sensor
Amps: 0.025
Diameter: 12 mm
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)