
Sign In or Register to view pricing and more.
Documents & Guides
Punching Tool Kit, Includes: LS50L Battery Driver, (1) 18V Li-Ion Battery, (1) 120V Battery Charger, (1) Spacer (1924AA), (1) 3/4-16 x 4" Drawstud (31872), (1) 3/8 x 4.8" Drawstud (20963).
Overview
Punching Tool Kit, Includes: LS50L Battery Driver, (1) 18V Li-Ion Battery, (1) 120V Battery Charger, (1) Spacer (1924AA), (1) 3/4-16 x 4" Drawstud (31872), (1) 3/8 x 4.8" Drawstud (20963).
Auto-stop detects punch completion and automatically stops the ram, preventing damage to punch parts 360° Rotating Head - Rugged, patent-pending swivel design to punch at any angle Time Saver - Punch faster, with a maximum cycle time of 8 seconds Compact, Ergonomic Design - Provides easy one-handed operation and an ergonomic tapered grip Compatible - Works with all Greenlee Knockouts and other brands designed for use with a hydraulic tool Gator Eye Compatible - With iPress™ software, monitor tool performance - peak force, number of cycles, etc.
Also known as: 783310049517, LS50L11A
Specifications
Customer Reviews
No reviews for this product
(0)