Relay, Ice Cube, 8-Blade, 30A, 2PDT, 24VDC Coil, Flange Mount

Item #: 288816

Cat #: KUHP-11A51-24

UPC: 78519125812

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Blade, 30 Amp, 2-Pole Double Throw, 24 Volt DC Coil, Flange Mount

Overview

Relay, Ice Cube, 8-Blade, 30 Amp, 2-Pole Double Throw, 24 Volt DC Coil, Flange Mount
Also known as: 78519125812, KUHP-11A51-24

Specifications

Volts DC Control: 24
Poles: 2
Mounting: Flange
Type: Relay, IceCube
Amps: 30
Base: 8-Blade
Volts DC Control: 24
Mounting: Flange
Amps: 30
Poles: 2
Type: Relay, IceCube
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)