Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 12, Heavy Duty

Item #: 288779

Cat #: THN3361JW

UPC: 783164065145

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 12, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 12, Heavy Duty, with Viewing Window
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN3361J
Also known as: 783164065145, THN3361JW

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 5
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 12, NEMA 5
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)