Manual Starter, fractional horsepower, duplex, 16A, 1P, 1 HP at 277 VAC, toggle and selecto

Item #: 288774

Cat #: 2510FG71P

UPC: 785901554899

Sign In or Register to view pricing and more.
Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1

Overview

Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1
Square D Type F Manual starters provide overload protection and manual On-Off control for small single phase AC motors. Enclosure is sheet steel with wrap around thermoplastic cover for convenience of wiring. Auto-Off-Hand selector switch provides flexibility of local or remote control. Overload heater element is ordered separately to match motor data. Units are UL Listed, CSA Certified and CE Marked for global applications. Fractional Motor Starters. Designed for fractional single phase motors up to 1 HP. Provides easy manual “On-Off” control of small motors. Provide melting alloy overload protection for motors. Intended for industrial and commercial applications. Enclosed or open versions to suit most application environments. Can be easily installed. UL, CSA and CE approvals.
Also known as: 785901554899, 2510FG71P

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)