Contactor, IEC, 16A, 3P, 240/277VAC Coil

Item #: 288753

Cat #: 100-C16T10

UPC: 662072598641

Sign In or Register to view pricing and more.
Contactor, IEC, 16 Amp, 3-Pole, 240/277 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 16 Amp, 3-Pole, 240/277 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072598641, 100-C16T10

Specifications

Poles: 3
Type: Contactor
Amps: 16
Family / Style: 100-C
Volts AC Control: 240/277
Poles: 3
Amps: 16
Volts AC Control: 240/277
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)