This product may not be available in all locations.
![30.5 Mm, Heavy-Duty Assembled Control Station 30.5 Mm, Heavy-Duty Assembled Control Station](https://rexel-cdn.com/products/image.jpg?i=2EC3E87A-13D2-47A2-B727-C0CEB29336FB&f=420)
30.5 Mm, Heavy-Duty Assembled Control Station
Item #:
288713
Cat #:
10250H2741
UPC:
782113223087
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Control Station, 2 Element, UP/DOWN, Interlocked Push Buttons, NEMA 3/3R/4/4X/13, Special Purpose
Overview
30.5 Mm, Heavy-Duty Control Station, 2 Element, UP/DOWN, Interlocked Push Buttons, NEMA 3/3R/4/4X/13, Special Purpose
Also known as: 782113223087, 10250H2741
Specifications
Poles: | 2 |
Material: | Cast Iron |
Amps: | 10 |
Size: | 30 mm |
Mounting: | Surface |
Color: | Gray |
Type: | 2 Element, Control Station |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Poles: | 2 |
Amps: | 10 |
Mounting: | Surface |
Type: | 2 Element, Control Station |
Material: | Cast Iron |
Size: | 30 mm |
Color: | Gray |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)