GSK 4.625X1.562X0.125 NEO

Item #: 28868

Cat #: SGN-75

UPC: 783126503050

Documents & Guides
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 3/4 IN, 1/8 IN Thick, Closed-Cell Neoprene, 100 DEG C, Dimensions: 4-5/8 IN Length X 1-9/16 IN Width, For Malleable Iron Conduit Bodies
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 3/4 IN, 1/8 IN Thick, Closed-Cell Neoprene, 100 DEG C, Dimensions: 4-5/8 IN Length X 1-9/16 IN Width, For Malleable Iron Conduit Bodies
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126503050, SGN-75

Specifications

Diameter: 3/4 in
Material: Neoprene
Diameter: 3/4 in
Material: Neoprene

Customer Reviews

No reviews for this product
(0)