Sensor, Photoelectric, Standard Diffuse, LaserSight, 18mm, Metal

Item #: 28867

Cat #: 42CM-D8MPA-D4

UPC: 662074294749

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, LaserSight, 12 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, Light Output/Dark Output Complementary, 3 - 300 mm Sensing Distance, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Standard Diffuse, LaserSight, 12 mm, Metal Cylindrical, 10 - 30 Volt DC, 25 mA, Light Output/Dark Output Complementary, 3 - 300 mm Sensing Distance, 4 Pin DC Micro Connector
Also known as: 662074294749, 42CM-D8MPA-D4

Specifications

Diameter: 12 mm
Type: Standard Diffuse, Sensor
Volts DC Range: 10 - 30
Diameter: 12 mm
Volts DC Range: 10 - 30
Type: Standard Diffuse, Sensor

Customer Reviews

No reviews for this product
(0)