This product may not be available in all locations.
3
more
Motor Starter, Manuel, NEMA 12 Enclosure, 2P, Size M-O, 30A, 600VAC
Item #: 288614
Cat #: 2510MBA1
UPC: 785901829713
Sign In or Register to view pricing and more.
Documents & Guides
Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 250 Volt DC, 1-Phase, 2-Pole, NEMA 12, with Red Pilot Light
Overview
Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 250 Volt DC, 1-Phase, 2-Pole, NEMA 12, with Red Pilot Light
Also known as: 785901829713, 2510MBA1
Specifications
Volts DC: | 250 |
Color: | Red |
Type: | Manual Starter, Pushbutton |
Mounting: | Surface |
Phase: | 1 |
Poles: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Volts DC: | 250 |
Type: | Manual Starter, Pushbutton |
Phase: | 1 |
Amps: | 30 |
Standards: | California Proposition 65 |
Color: | Red |
Mounting: | Surface |
Poles: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)