Cable, Power and BK, M-Circ. Plastic, D-Flying Lead, 16AWG, Std. 5m

Item #: 28861

Cat #: 2090-CPBM6DF-16AA05

UPC: 820919868771

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power and BK, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 5 meter

Overview

Cable, Power and BK, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 5 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM6DF-16AA05 from Rockwell Automation® is a TL-Series™ 5 M power and brake cable.Allen-Bradley, Kinetix, and TL-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919868771, 2090-CPBM6DF-16AA05

Specifications

Length: 5 m
Type: Cable, Power
Gauge: 16
Length: 5 m
Gauge: 16
Type: Cable, Power

Customer Reviews

No reviews for this product
(0)