This product may not be available in all locations.
1
more

Electrical Interlock Kit, 100A, 240/600VAc, 250/600VDC
Item #: 288598
Cat #: EIK2
UPC: 78590175131
Documents & Guides
Electrical Interlock Kit, 100A, 240/600VAC, 250/600VDC, for Heavy Duty Safety Switch, 2 Normally Open, 2 Normally Closed Contacts
Sign In or Register to view pricing and more.
No associated products found.
Overview
Electrical Interlock Kit, 100A, 240/600VAC, 250/600VDC, for Heavy Duty Safety Switch, 2 Normally Open, 2 Normally Closed Contacts
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. This electrical interlock for switches rated 100A to 200A comes in kit form for field installation. A pivot arm operates from switch mechanism, breaking the control circuit before the main switch blades break. Each kit contains instructions for proper field mounting. It is UL listed.
Also known as: 78590175131, EIK2
Specifications
Volts DC: | 250, 600 |
Mounting: | Device |
Amps: | 100 |
Type: | Interlock Kit |
Poles: | 4 |
Volts AC: | 240, 600 |
Standards: | California Proposition 65 |
Volts DC: | 250, 600 |
Amps: | 100 |
Poles: | 4 |
Standards: | California Proposition 65 |
Mounting: | Device |
Type: | Interlock Kit |
Volts AC: | 240, 600 |
Customer Reviews
No reviews for this product
(0)