Safety switch, heavy duty, non fusible, 400A, 4 wire, 3 poles, 1 neutral, 350hp, 600VAC/DC, Type 3R

Item #: 288542

Cat #: HU365NR

UPC: 785901675822

Sign In or Register to view pricing and more.
Safety switch, heavy duty, non fusible, 400A, 4 wire, 3 poles, 1 neutral, 350hp, 600VAC/DC, Type 3R

Overview

Safety switch, heavy duty, non fusible, 400A, 4 wire, 3 poles, 1 neutral, 350hp, 600VAC/DC, Type 3R
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Heavy Duty Safety Switches are utized from commercial and institutional to industrial and manufacturing facilities. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA Type KS-1 or UL98 standards require. The design life of a F-Series switch is a minimum of three times the NEMA requirement. An abundance of copper is used in the heaviest current carrying power paths of all Square D by Schneider Electric Heavy Duty Safety Switches. The more copper for current carrying paths, the lower the temperature rise. Managing temperatures inside the switch is the key to providing greater service life. This heavy duty Single Throw Safety Switch has a rated current of 400A and has a NEMA 3R degree of protection and made of stainles steel. This non-fusible disconnect has a short circuit rating of 200kA@600VAC and has a neutral (factory installed). This surface mounted safety switch has 4 wire configuration and is rated for 750 kcmil to 1/0 AWG copper or aluminium or 2 of 300 kcmil to 1/0 AWG aluminum or copper wire This product os compatable with H or K, R, J or L fuses. This product complys to UL listed file E2875 standards and comes with an 18 month warranty. Dimensions for this product are 1277.87 mm (H), 705mm (W), 242 mm (D).
Also known as: 785901675822, HU365NR

Specifications

Poles: 3
Type: Disconnect, Non-Fused
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Mounting: Surface
Standards: California Proposition 65
Type: Disconnect, Non-Fused
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)