Mechanics Tip Screwdriver

Item #: 288511

Cat #: Y6-CG

UPC: 696812017550

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Screwdriver, Shank Length: 6", Mechanics Tip Size (5/16"), Insulated: Up to 1000V

Overview

Insulated Screwdriver, Shank Length: 6", Mechanics Tip Size (5/16"), Insulated: Up to 1000V
Also known as: 696812017550, Y6-CG

Specifications

Length: 6 in
Type: Mechanics Tip, Insulated, Screwdriver
Length: 6 in
Type: Mechanics Tip, Insulated, Screwdriver

Customer Reviews

No reviews for this product
(0)