FLOAT SWITCH 575VAC 2HP H +OPTIONS

Item #: 28848

Cat #: 9037HG32

UPC: 78590107551

Square D,FLOAT SWITCH 575VAC 2HP H +OPTIONS,-22...220 ¦F,2...11.5 in adjustable,575VAC,DPST,NEMA 1,Screw Clamp,Standard (Contacts Close on Liquid Rise),closed tank,float switch,liquid level control,screw-in bushing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,FLOAT SWITCH 575VAC 2HP H +OPTIONS,-22...220 ¦F,2...11.5 in adjustable,575VAC,DPST,NEMA 1,Screw Clamp,Standard (Contacts Close on Liquid Rise),closed tank,float switch,liquid level control,screw-in bushing
closed tank - NEMA 1 - screw-in bushing - 2 NC DPST-DB contacts
Also known as: 78590107551, 9037HG32

Specifications

Type: Switch, Float Switch, Automatic Float
Poles: 2
Amps: 10
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Type: Switch, Float Switch, Automatic Float
Amps: 10
Volts AC: 600
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)