Disconnect Enclosure, 60.12" x 61.75" x 12.12"

Item #: 28841

Cat #: A60X6112SSLPN4

UPC: 783510110987

Documents & Guides
Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 60.12" x 61.75" x 12.12", Material/Finish: Steel/Paint
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 60.12" x 61.75" x 12.12", Material/Finish: Steel/Paint
Also known as: 783510110987, A60X6112SSLPN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 60 in
Width: 61 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 61 in
Depth: 12 in
Height: 60 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)