SOFT START

Item #: 28836

Cat #: ATS01N106FT

UPC: 785901416937

Sign In or Register to view pricing and more.
Soft Start 6A, 200-480VAC (110-240VAC 1-Phase), 24V or 110-240VAC, 1.0 to 1.5HP@230VAC - 2 to 3HP@460VAC (1-Phase: 0.25HP@110VAC - 0.50HP@230VAC) , 1 to 5 seconds (adjustable), No soft stop

Overview

Soft Start 6A, 200-480VAC (110-240VAC 1-Phase), 24V or 110-240VAC, 1.0 to 1.5HP@230VAC - 2 to 3HP@460VAC (1-Phase: 0.25HP@110VAC - 0.50HP@230VAC) , 1 to 5 seconds (adjustable), No soft stop
Also known as: 785901416937, ATS01N106FT

Specifications

Phase: 3, 1
IP/NEMA Rating: IP20
Standards: California Proposition 65
Phase: 3, 1
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)