Allied Am30240rt 30x24x10 NEMA 4x F

Item #: 288326

Cat #: AM30240RT

UPC: 085339930280

30x24x10 NEMA 4x Fbrgls Encl Raised Twist Latch Hinged Cvr
Sign In or Register to view pricing and more.

No associated products found.

Overview

30x24x10 NEMA 4x Fbrgls Encl Raised Twist Latch Hinged Cvr
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339930280, AM30240RT

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Height: 30 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)