Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Sebring; Outdoor; Fixture Material: Aluminum Body, Aluminum Bracket, Aluminum Canopy, Glass Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Body, Black Bracket, Black Canopy, Clear Seeded Shade; Width: 8 In; Height: 11-1/4 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 15/16 In Depth; Outlet Box Up: 6-1/4 In; Outlet Box Down: 5-1/8 In; Lamp Included: No; Canopy Diameter: 5 In; Diffuser Size:4 In Diameter
Overview
Sea Gull Lighting; Wall Lantern; Sebring; Outdoor; Fixture Material: Aluminum Body, Aluminum Bracket, Aluminum Canopy, Glass Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Body, Black Bracket, Black Canopy, Clear Seeded Shade; Width: 8 In; Height: 11-1/4 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 15/16 In Depth; Outlet Box Up: 6-1/4 In; Outlet Box Down: 5-1/8 In; Lamp Included: No; Canopy Diameter: 5 In; Diffuser Size:4 In Diameter
Also known as: 785652887024, 8870-12
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)