VFD 100%, 3/0-3 Copper, PVC Jacket, Type TC-ER

Item #: 288312

Cat #: 29531-010-250

UPC:

Documents & Guides
VFD 100%, 3/0-3 Copper, PVC Jacket, Type TC-ER
Sign In or Register to view pricing and more.

No associated products found.

Overview

VFD 100%, 3/0-3 Copper, PVC Jacket, Type TC-ER
Also known as: 29531-010-250

Specifications

Gauge: 3/0 AWG
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 3/0 AWG
Jacket: PVC
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)