Breaker, 20A, 1P, 277 VAC, Type GHQ, 14 kAIC, Rem Cont Solenoid

Item #: 288287

Cat #: GHQRSP1020

UPC: 786679137949

Documents & Guides
20 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHQ, Bolt-On, Interrupt Rating: 65 Kaic At 120V, 14 Kaic At 480Y/277V, Includes: Auxiliary Switch & Solenoid-Operated Mechanism. DIMS: H: 1.25” X W: 3.25” X D: 6.25”.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHQ, Bolt-On, Interrupt Rating: 65 Kaic At 120V, 14 Kaic At 480Y/277V, Includes: Auxiliary Switch & Solenoid-Operated Mechanism. DIMS: H: 1.25” X W: 3.25” X D: 6.25”.
Also known as: 786679137949, GHQRSP1020

Specifications

Volts AC: 277
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)