Circuit breaker, PowerPacT J, 250A, 3 pole, 600VAC, 25kA, plug in, thermal magnetic, 80%, aux, shunt

Item #: 288286

Cat #: JJN36250ABSOHJ00

UPC: 785901773238

Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, PowerPacT J, 250A, 3 pole, 600VAC, 25kA, plug in, thermal magnetic, 80%, aux, shunt *** Discontinued ***

Overview

Circuit breaker, PowerPacT J, 250A, 3 pole, 600VAC, 25kA, plug in, thermal magnetic, 80%, aux, shunt *** Discontinued ***
PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 25kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker is a plug in unit. This PowerPacT J, 250A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. This unit includes a factory installed 2A/2B auxiliary switch and 24VDC shunt trip. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901773238, JJN36250ABSOHJ00

Specifications

Amps: 250
Amps: 250

Customer Reviews

No reviews for this product
(0)