Type 1 Enclosure 36x30x12.625

Item #: 288280
Cat #: A36N3012LP
UPC: 783510819903
Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 36.00x30.00x12.62, Material/finish: Steel/gray

Overview

Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 36.00x30.00x12.62, Material/finish: Steel/gray
Also known as: 783510819903, A36N3012LP

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)