FDPW 365R 400A Switch Final Assembly

Item #: 288256

Cat #: FDPW365R

UPC: 786679913659

Sign In or Register to view pricing and more.
Documents & Guides
Fusible panelboard switch, FDPW, 400A, Three-pole, 600 Vac, 200 kAIC, 250-750 MCM or (2) 3/0-250 MCM, Class R fuses, 125 hp at 240 Vac, 250 hp at 480 Vac, 350 hp at 600 Vac, Single, horizontal, Branch

Overview

Fusible panelboard switch, FDPW, 400A, Three-pole, 600 Vac, 200 kAIC, 250-750 MCM or (2) 3/0-250 MCM, Class R fuses, 125 hp at 240 Vac, 250 hp at 480 Vac, 350 hp at 600 Vac, Single, horizontal, Branch
Also known as: 786679913659, FDPW365R

Specifications

Poles: 3
Length: 25 ft
Horsepower: 125, 350
Amps: 400
Interrupt Rating DC: 200
Poles: 3
Horsepower: 125, 350
Interrupt Rating DC: 200
Length: 25 ft
Amps: 400

Customer Reviews

No reviews for this product
(0)