Engine Starting Charger, Automatic Float, Ferroresonant, Solid State, 20A @ 24VDC, 120VAC

Item #: 288239

Cat #: EC20-24V-A1-12L

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Engine Starting Charger, Automatic Float, Ferroresonant, Solid State, 20 Amp @ 24 Volt DC Output, 6.10 Amp @120 Volt AC Input, Stainless Steel Enclosure

Overview

Engine Starting Charger, Automatic Float, Ferroresonant, Solid State, 20 Amp @ 24 Volt DC Output, 6.10 Amp @120 Volt AC Input, Stainless Steel Enclosure
The La Marche EC Charger uses proven Ferroresonant charging technology. It is a completely automatic, solid state, constant voltage battery charger that will sense the battery condition and deliver the appropriate output current to recharge it. The EC is designed and built to charge Flooded Lead-Acid or Nickel Cadmium Batteries containing a specific number of cells. 
Also known as: EC20-24V-A1-12L

Specifications

Volts DC: 24
Volts AC: 120
Amps: 20
Material: Stainless Steel
Volts DC: 24
Amps: 20
Volts AC: 120
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)