Fusetron Time Delay Midget Fuse, 6.25 A, 250 V, 200/10000 A, Class

Item #: 28818

Cat #: FNM-6-1/4

UPC: 051712520645

Documents & Guides
Fusetron Time Delay Midget Fuse, 625 A, 250 V, 200/10000 A, Class CC/Supplemental, Cylindrical Body
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fusetron Time Delay Midget Fuse, 625 A, 250 V, 200/10000 A, Class CC/Supplemental, Cylindrical Body
Bussmann Fusetron™ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.
Also known as: 051712520645, FNM-6-1/4

Specifications

Diameter: 13/32 in
Color: Green
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Volts AC: 125/250
Mounting: Cartridge
Class: Midget
Amps: 6.250
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Volts AC: 125/250
Class: Midget
Interrupt Rating AC: 10 kA
Color: Green
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 6.250

Customer Reviews

No reviews for this product
(0)