Toggle Switch Wallplate, 2-Gang, Brass

Item #: 288114

Cat #: 81009

UPC: 078477419304

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: Brass.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: Brass.
2-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Brass
Also known as: 078477419304, 81009

Specifications

Type: Toggle Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Brass
Color: Brass
Type: Toggle Switch, Standard
Mounting: Device
Material: Brass
Gangs: 2
Size: Standard
Color: Brass

Customer Reviews

No reviews for this product
(0)