Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Sebring; Fixture Material: Aluminum Canopy, Aluminum Bracket, Aluminum Body, Glass Shade; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Weathered Copper Canopy, Weathered Copper Bracket, Weathered Copper Body, Clear Seeded Glass; Width:8 In; Height: 11-1/4 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 15/16 In Depth; Outletbox Up: 6-1/4 In; Outlet Box Down: 5-1/8 In; Lamp Included: No; Canopy Diameter:5 In; Diffuser Size: 4 In Diameter
Overview
Sea Gull Lighting; Wall Lantern; Sebring; Fixture Material: Aluminum Canopy, Aluminum Bracket, Aluminum Body, Glass Shade; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Weathered Copper Canopy, Weathered Copper Bracket, Weathered Copper Body, Clear Seeded Glass; Width:8 In; Height: 11-1/4 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 15/16 In Depth; Outletbox Up: 6-1/4 In; Outlet Box Down: 5-1/8 In; Lamp Included: No; Canopy Diameter:5 In; Diffuser Size: 4 In Diameter
Also known as: 785652887048, 8870-44
Specifications
Wattage: | 100 |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)