IEC 1-CKT FEED-THROUGH BLK 6MM

Item #: 28805

Cat #: 1492-J6-BR

UPC: 662073058175

Sign In or Register to view pricing and more.
Documents & Guides
IEC 1-CKT FEED-THROUGH BLK 6MM

Overview

IEC 1-CKT FEED-THROUGH BLK 6MM
Also known as: 662073058175, 1492-J6-BR

Specifications

Color: Brown
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Amps: 50
Allowable Gauge Range: 22 - 8
Size: 8.100 mm
Color: Brown
Volts DC: 600
Poles: 1
Amps: 50
Size: 8.100 mm
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)