500 HAND HYD HIGH SPEED

Item #: 287998

Cat #: Y500CTHS

UPC: 781810270387

Sign In or Register to view pricing and more.
Documents & Guides
Hydraulic Crimp Tool, 17.6 in L, 6 tons

Overview

Hydraulic Crimp Tool, 17.6 in L, 6 tons
Also known as: 781810270387, Y500CTHS

Specifications

Height: 6 in
Standards: California Proposition 65
Height: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)