This product may not be available in all locations.
![30mm Corrosion Resistant Pushbutton, Green 30mm Corrosion Resistant Pushbutton, Green](https://rexel-cdn.com/products/image.jpg?i=81A00F9A-CA88-4093-BE48-E6BB8768495F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Flush, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Overview
30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Flush, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Also known as: 782113704302, E34PB3
Specifications
Type: | Flush, Non-Illuminated, Momentary |
Color: | Green |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Flush, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Green |
Customer Reviews
No reviews for this product
(0)