Enclosure, Screw Cover, NEMA 4X, 150 x 150 x 120mm, Stainless Steel

Item #: 28796

Cat #: LSC151512SS

UPC: 783510617608

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, Inline Series, NEMA 4X, 150 x 150 x 120mm, Stainless Steel

Overview

Enclosure, Screw Cover, Inline Series, NEMA 4X, 150 x 150 x 120mm, Stainless Steel
Aesthetic styling, flush latches and an attractive, stroked finish make InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510617608, LSC151512SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Size: 6 x 6 x 5 in
Depth: 5 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 5 in
Height: 6 in
Mounting: Wall
Size: 6 x 6 x 5 in
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)